Shop STARBAR

Ez Trap Fly Trap 2 Pack - 3004323

  • Mfr # 553769
  • Zoro # G703934623

product price: 
$
37.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
553769
Zoro #
G703934623
UPC #
86621043237
Country of Origin
China

Description

EZ TRAP FLY TRAP
  • Hang up by handle, place on level surface or put on garden stake to catch flies.
  • 3 times the trapping surface.
  • Ideal for stables, kennels, gardens and home.
  • Attracts and traps flies and other flying insects.
  • Replace trap when 80% is covered.

  • UPC : 086621043237
    Size : 2 PACK
    Length : 10
    Width : 5
    Height : 6.1
    Product Type : Bug & Insect Control - Flys And Insects / Farm & Yard Fly Traps
    Shipping Dimensions: 10x5x6.1

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.