Shop STARBORN
Create Account
5001346 No.10 x 2.75 in. Star Undercut Head Epoxy Coated Carbon Steel Composite Deck Screws
- Mfr # 5001346
- Zoro # G403911412
product price:Â
$
75.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5001346
- Zoro #
- G403911412
- UPC #
- 99385058515
- Country of Origin
- Taiwan, Province of China
- Item
- Deck Screw
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Star Drive Favored by professionals; extra deep recess reduces cam-out
- Undercut Head Cleanly penetrates the hard outer layer of capstock decking
- Reverse Thread Prevents mushrooming and other surface defects
- Tri-lobe Shank and Acute Thread Angle for increased driving power and cleaner penetration
- Type 17 Auger Tip for faster, easier entry; helps prevent splitting
- Callout Size: No. 10
- Length: 2-3/4 in.
- Drive Style: Star
- Head Type: Undercut Head
- Finish: Epoxy Coated
- Material: Carbon Steel
- Type: Composite Deck Screws
- Self Tapping: Yes
- Indoor or Outdoor: Outdoor
- Color: Gray
- Thread Type: Reverse
- Country of Origin: Taiwan
- Weight: 4.13 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.