Shop STARBORN
Create Account
5001402 Pro Plug No. 10 x 2.75 in. Star Star Head Epoxy Coated Carbon Steel Deck Screws & Plugs Kit
- Mfr # 5001402
- Zoro # G703911259
product price:Â
$
151.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5001402
- Zoro #
- G703911259
- UPC #
- 99385083739
- Country of Origin
- Taiwan, Province of China
- Item
- Deck Screw
Description
Features
- Our products are assured for reliability and durability which has high quality and standard
- Our products are designed with the up to date designs and creativity
- Plugs made from actual AZEK Traditional Trim Boards PVC material
- Kits contains 375 screws and 400 plugs
- Epoxy coated carbon steel fasteners with star drive recess
- Callout Size: No. 10
- Length: 2-3/4 in.
- Drive Style: Star
- Head Type: Star Head
- Material: Carbon Steel
- Finish: Epoxy Coated
- Thread Type: Reverse
- Self Tapping: Yes
- Indoor or Outdoor: Outdoor
- Color: White
- overage: 250 linear feet
- Country of Origin: Taiwan
- Weight: 5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.