Shop STARBORN
Create Account
5001411 Pro Plug No. 10 x 2.75 in. Star Trim Head Epoxy Coated Carbon Steel Deck Screws & Plugs Kit
- Mfr # 5001411
- Zoro # G503911282
product price:Â
$
50.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5001411
- Zoro #
- G503911282
- UPC #
- 99385091574
- Country of Origin
- Taiwan, Province of China
- Item
- Deck Screw
Description
Features
- Our products are assured for reliability and durability which has high quality and standard
- Our products are designed with the up to date designs and creativity
- Plugs are PVC trim material
- Kits contains 75 screws and 85 plugs
- Epoxy coated carbon steel fasteners with star drive recess
- No Pre drilling required
- Callout Size: No. 10
- Length: 2-3/4 in.
- Drive Style: Star
- Head Type: Trim Head
- Material: Carbon Steel
- Finish: Epoxy Coated
- Self Tapping: Yes
- Thread Type: Reverse
- Color: White
- Indoor or Outdoor: Outdoor
- Coverage: 50 linear feet
- Country of Origin: Taiwan
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.