Shop STARBORN
See all product information
Create Account
Deck Screw, #10 x 2-3/4 in, Carbon Steel, Trim Head, Torx Drive, 350 PK
- Mfr # CXD37T10275
- Zoro # G905897894
product price:
$
50.35
/pk of 350, $0.14/ea
Key Features
Trim Head
Torx Drive
Screw Size
#10
Fastener Length
2-3/4 in
Material
Carbon Steel
Finish
Epoxy Coated
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CXD37T10275
- Zoro #
- G905897894
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #10
- Fastener Length
- 2-3/4 in
Details
- Head Type
- Trim
- Drive
- Torx
- Material
- Carbon Steel
- Finish
- Epoxy Coated
- Item
- Deck Screw
- System of Measurement
- Inch
Description
Cap-Tor xd screws are specifically designed to provide a clean, smooth and uniform finish in composite and PVC decking. Cap-Tor xd is approved for use with all major deck brands.
- • Star drive favored by professionals and extra deep recess reduces cam-out
- • Undercut head cleanly penetrates the hard outer layer of capstock decking
- • Reverse thread prevents mushrooming and other surface defects
- • Tri-lobe shank and acute thread angle for increased driving power and cleaner penetration through harder decking materials
- • Type 17 auger tip for faster, easier entry and helps prevent splitting
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.