Shop STARBORN
See all product information
Create Account
Pro Plug No. 10 X 2 in. L Star Trim Head Deck Screws and Plugs Kit 1 pk
Mfr # PXTC400L200
Zoro # G8674551
product price:
$
28.59
/ea
Key Features
For Use With
PVC pro plug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PXTC400L200
- Zoro #
- G8674551
- UPC #
- 99385097965
- Country of Origin
- Taiwan, Province of China
Details
- For Use With
- PVC pro plug
- Item
- Deck Screws and Plugs Kit
Description
Epoxy Coated Carbon Steel, Grades 305 or 316 Stainless Steel screws. All screws feature a star drive recess and are ACQ approved. When driven below the surface with the PVC Tool, both fasteners create a perfect hole for the plug, without pre drilling.
- • Plugs are made from actual trim material so the color and grain match perfectly
- • ACQ approved screws
- • Designed for use with PVC Pro Plug
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov