Shop STARFRIT
Create Account
SRFT030935 The Rock Fry Pan with Bakelite Handle; 9.5 in.
- Mfr # SRFT030935
- Zoro # G703777626
product price:
$
50.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRFT030935
- Zoro #
- G703777626
- UPC #
- -
- Country of Origin
- China
Description
Features
- 3 mm. Thick aluminum base
- Ultra-durable
- Rock like finish: 50% harder & 40% more resistant to abrasion
- Internally reinforced nonstick coating
- Ergonomic cast stainless steel handle
- Tempered glass lid with steam release vent
- Ovenproof even on broil up to 450°F
- Easy to clean & dishwasher safe
- Size - 9.5 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.