Shop All Band Saw Blades
Starrett
Band Saw Blade, 11 ft. 3" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal
Mfr # 99908-11-03
Zoro # G9878051
product price: $72.89
/ea
$72.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 5/8
- Thickness 0.035"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 99908-11-03
- Zoro # G9878051
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 11 ft. 3" |
Width | 1" |
Blade Length | 11 ft 3 in |
For Material Width | 3-1/2 in to 7 in |
Blade Width | 1 in |
Blade Length Group | 11 ft to 11 ft 11 in |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Bearing Steel, Nickel Alloy, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO, Use Case Production, Blade Width 1 in, Blade Length 11 ft 3 in, Blade Thickness 0.035 in, Teeth per Inch 5/8, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS M16 x 1.5 D6 4 Flt. Bottom Metric Hand Tap (027786AS)
- OSG Spiral Point Tap, 5/8"-18, Plug, UNF, 3 Flutes, Oxide (1233401)
- TECHNIKS End Mill Holder, CAT40, 16mm Bore Dia. (22971)
- OSG Milling Insert, Round, GL, XP2040 (7813008)
- STARRETT Band Saw Blade, 11 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99908-11-06)
- STARRETT Band Saw Blade, 11 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99908-11)
- STARRETT Band Saw Blade, 14 ft. 8" L, 3/4" W, 8/12 TPI, 0.035" Thick, Carbon Steel, Tennax Pro Series (99570-14-08)
- STARRETT Band Saw Blade, 11 ft. 3" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-11-03)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1/2" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91373-07-09-1/2)
- STARRETT Band Saw Blade, 13 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99573-13-06)
- SUPERCUT 105-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (452808)
- Starrett Power Saw Blades