Band Saw Blade, 14 ft. 11" L, 1-1/4" W, 4/6 TPI, Bi-Metal, 0.042" Thick
Mfr # 99914-14-11
Zoro # G9878429
product price:Â $137.99
/ea
Free Shipping & Returns
Key Features
Width
1-1/4"
Teeth per Inch
4/6
Thickness
0.042"
Primary Saw Application
Metal
Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
99914-14-11
Zoro #
G9878429
UPC #
-
Country of Origin
Brazil
Dimensions
Length
14 ft. 11"
Width
1-1/4"
Thickness
0.042"
Overall Length
14 ft 11 in
Overall Width
1 1/4 in
Blade Length
14 ft 11 in
For Material Thickness
3-1/2 in to 7 in
For Material Width
3-1/2 in to 7 in
Blade Thickness
0.042 in
Blade Width
1 1/4 in
Blade Length Group
14 ft to 14 ft 11 in
Overall Thickness
0.042 in
For Material Thickness - Maximum
2 in
For Material Width - Maximum
2 in
For Material Width - Minimum
1 in
For Material Thickness - Minimum
1 in
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Nickel Alloy, Stainless Steel, Tool Brand Starrett, Blade Series Intenss PRO, Use Case Production, Blade Width 1 1/4 in, Blade Length 14 ft 11 in, Blade Thickness 0.042 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.