Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 3/4 TPI, Bi-Metal, 0.042" Thick

  • Mfr # 99913-14-06

  • Zoro # G9878167


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Length
14 ft. 6"
Width
1-1/4"
Thickness
0.042"
Primary Saw Application
Metal
Material
Bi-Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
99913-14-06
Zoro #
G9878167
UPC #
-
Country of Origin
Brazil

Dimensions

Length
14 ft. 6"
Width
1-1/4"
Thickness
0.042"
Overall Width
1 1/4 in
Overall Length
14 ft 6 in
For Material Width
3-1/2 in to 7 in
Blade Length
14 ft 6 in
Blade Width
1 1/4 in
For Material Thickness
3-1/2 in to 7 in
Blade Thickness
0.042 in
Blade Length Group
14 ft to 14 ft 11 in
Overall Thickness
0.042 in
For Material Thickness - Maximum
5 in
For Material Width - Maximum
5 in
For Material Thickness - Minimum
2 in
For Material Width - Minimum
2 in

Details

Item
Band Saw Blade
Teeth per Inch
3/4
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Raker
Grade
Intenss PRO
For Use With
Band Saws
Application
Metal Cutting
For Use With Saw Type
Band Saws
Blade Material
Bi-Metal
Materials Cut
Nickel Alloy, Stainless Steel
Blade Series
Intenss PRO
Tip Material
Bi-Metal
Use Case
Production
Primary Material Application
Stainless Steel & Hard Alloys
Cutting Edge Style
Hook
Standards
OSHA HCS 29 CFR 1910.1200
For Workpiece Material
Bearing Steel, Nickel Alloy, Stainless Steel, Tool Steel
Cut Type
Straight
Compatible Product Type
Band Saws
Product Type
Band Saw Blade
Series
Intenss(TM) PRO

Description

Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Nickel Alloy, Stainless Steel, Tool Brand Starrett, Blade Series Intenss PRO, Use Case Production, Blade Width 1 1/4 in, Blade Length 14 ft 6 in, Blade Thickness 0.042 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.