Band Saw Blade, 15 ft. 8" L, 1-1/4" W, 3/4 TPI, Bi-Metal, 0.042" Thick

  • Mfr # 99913-15-08

  • Zoro # G9878325


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Width
1-1/4"
Teeth per Inch
3/4
Thickness
0.042"
Primary Saw Application
Metal
Material
Bi-Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
99913-15-08
Zoro #
G9878325
UPC #
-
Country of Origin
Brazil

Dimensions

Length
15 ft. 8"
Width
1-1/4"
Thickness
0.042"
Overall Length
15 ft 8 in
Overall Width
1 1/4 in
Blade Length
15 ft 8 in
Blade Width
1 1/4 in
For Material Thickness
3-1/2 in to 7 in
Blade Thickness
0.042 in
For Material Width
3-1/2 in to 7 in
Blade Length Group
15 ft to 15 ft 11 in
Overall Thickness
0.042 in
For Material Thickness - Minimum
2 in
For Material Thickness - Maximum
5 in
For Material Width - Minimum
2 in
For Material Width - Maximum
5 in

Details

Item
Band Saw Blade
Teeth per Inch
3/4
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Raker
Grade
Intenss PRO
For Use With
Band Saws
For Use With Saw Type
Band Saws
Application
Metal Cutting
Blade Material
Bi-Metal
Blade Series
Intenss PRO
Primary Material Application
Stainless Steel & Hard Alloys
Tip Material
Bi-Metal
Use Case
Production
Materials Cut
Nickel Alloy, Stainless Steel
Cutting Edge Style
Hook
Compatible Product Type
Band Saws
Cut Type
Straight
Standards
OSHA HCS 29 CFR 1910.1200
Product Type
Band Saw Blade
For Workpiece Material
Bearing Steel, Nickel Alloy, Stainless Steel, Tool Steel
Series
Intenss(TM) PRO

Description

Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Nickel Alloy, Stainless Steel, Tool Brand Starrett, Blade Series Intenss PRO, Use Case Production, Blade Width 1 1/4 in, Blade Length 15 ft 8 in, Blade Thickness 0.042 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.