Shop All Band Saw Blades
Starrett
Band Saw Blade, 6 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal
Mfr # 99186-06-10
Zoro # G9875026
original price:
$34.85
4% off
new price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 99186-06-10
- Zoro # G9875026
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 6 ft. 10 in |
Width | 1/2" |
Blade Length | 82 in |
Blade Width | 1/2 in |
For Material Width | 3-1/2 in to 7 in |
Blade Length Group | 6 ft to 6 ft 11 in (72 in to 83 in) |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 82 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Edge Protector Cutter Replacement Blades, 2PK (244247)
- PROTO 1/2" Drive, SAE 1-9/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5350CF)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Metric Im (49-23MM)
- URREA Tool Box, Steel, Red, 24 in W x 10 in D x 11 in H (D8)
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 3/4 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99191-07-09)
- STARRETT Band Saw Blade, 10 ft. L, 1/2" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91361-10)
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-10-10-1/2)
- STARRETT Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99913-13-06)
- STARRETT Band Saw Blade, 12 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-12)
- STARRETT Band Saw Blade, 10 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-10)
- SUPERCUT 56.5-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (525632)
- Starrett Band Saw Blades