Band Saw Blade, 9 ft. 10-5/8 in L, 3/4" W, 3 TPI, Carbon Steel, 0.022" Thick
Mfr # 94370-118-5/8W
Zoro # G9873151
product price:Â $14.15
/ea
Sold in multiples of 24 for $339.60
Key Features
Length
9 ft. 10-5/8 in
Width
3/4"
Teeth per Inch
3
Thickness
0.022"
Primary Saw Application
Specialty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
94370-118-5/8W
Zoro #
G9873151
UPC #
-
Country of Origin
Brazil
Dimensions
Length
9 ft. 10-5/8 in
Width
3/4"
Thickness
0.022"
Overall Length
9 ft 10-5/8 in
Overall Width
3/4 in
Blade Thickness
0.022 in
For Material Thickness
7 in to 10 in
For Material Width
7 in to 10 in
Blade Width
3/4 in
Blade Length
118-5/8 in
Blade Length Group
9 ft to 9 ft 11 in (108 in to 119 in)
Overall Thickness
0.022 in
Description
Band Saw Blade, Primary Material Application Food, Materials Cut Fresh Meat, Frozen Meat, Tool Brand Starrett, Blade Series MeatKutter, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 118-5/8 in, Blade Thickness 0.022 in, Teeth per Inch 3, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Thickness 7 in to 10 in, For Material Width 7 in to 10 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.