Band Saw Blade, 9 ft. 7-1/2" L, 3/4" W, 10 TPI, Carbon Steel, 0.032" Thick
Mfr # 91570-09-07-1/2
Zoro # G9885340
product price:Â $25.65
/eaKey Features
Width
3/4"
Teeth per Inch
10
Thickness
0.032"
Primary Saw Application
Mild Steel
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
91570-09-07-1/2
Zoro #
G9885340
UPC #
-
Country of Origin
Brazil
Dimensions
Length
9 ft. 7-1/2"
Width
3/4"
Thickness
0.032"
Overall Length
9 ft 7-1/2 in
Overall Width
3/4 in
For Material Width
3-1/2 in to 7 in
Blade Thickness
0.032 in
Blade Width
3/4 in
Blade Length
115-1/2 in
For Material Thickness
3-1/2 in to 7 in
Blade Length Group
9 ft to 9 ft 11 in (108 in to 119 in)
Overall Thickness
0.032 in
For Material Width - Minimum
5/16 in
For Material Thickness - Maximum
2 1/2 in
For Material Width - Maximum
2 1/2 in
For Material Thickness - Minimum
5/16 in
Description
Band Saw Blade, Primary Material Application Aluminum & Soft Metals, Materials Cut Aluminum, Carbon Steel, Wood, Tool Brand Starrett, Blade Series Duratec SFB, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 115-1/2 in, Blade Thickness 0.032 in, Teeth per Inch 10, Tip Material Carbon Steel, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.