This item is Discontinued.

Starrett Dial Bore Gauge, Range 8 to 12-1/8" 00029

This item is Discontinued.

Starrett

Dial Bore Gauge, Range 8 to 12-1/8" (Discontinued)

Mfr # 00029
Zoro # G0956877
UPC # 00049659000290
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
00029
Zoro #
G0956877
UPC #
00049659000290
Country of Origin
United States

Dimensions

Length (In.)
12-3/4
Probe Depth (In.)
7.00
Dimension Type
Inch

Details

Item
Mechanical Bore Gauge
Measuring Range (In.)
8 to 12-1/2
Material
Steel
Graduations
0.0001 in
Includes
(3) Extensions,
Head Type
3-Point Contact
Dial Reading
0-5-0
Finish
Knurled
Number of Pieces
4
Features
Light Weight and Good Balance, Dial Indicators Have Jewel Bearings for Sensitivity
Head Angle (Deg.)
90
Number of Leaves
0
Series
84
Range
8 in to 12.125 in
Includes Case
Yes
Contact Point Material
Steel
Dial Graduation
0.0001 in
Operation Type
Mechanical
Maximum Measurement - Inch
12.125 in
Contact Style
3 Point
Case Type
Case
Requires Indicator
No
Minimum Measurement - Inch
8 in
Resolution
0.0001 in
Repeatability
0.0001 in
Accuracy
+/-0.0002 in
Inches Measured - Minimum
12.125 in
Number of Gauges
1
Dial Graduations
0.0001 in
Includes Indicator
Yes
Number of Anvils
3
Inches Measured - Maximum
12.125 in
Shell Material
Steel

Description

Mechanical Bore Gauge, Range 8 in to 12.125 in, Dial Graduation 0.0001 in, Operation Type Mechanical, Contact Style 3 Point, Dimension Type Inch, Includes Indicator Yes, Maximum Measurement - Inch 12.125 in, Minimum Measurement - Inch 8 in, Number of Gauges 1, Number of Spacers Not Applicable, Requires Indicator No, Accuracy +/-0.0002 in, Case Type Case, Contact Point Material Steel, Includes (3) Extensions, , Includes Case Yes, Number of Anvils 3, Series 84

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.