This item is Discontinued.

This item is Discontinued.
Combination Set (Discontinued)
Mfr #
9ME-600
Zoro #
G0877856
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9ME-600
- Zoro #
- G0877856
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- Blade: 600mm
Details
- Item
- Combination Set
- Number of Pieces
- 4
- Head Type
- Square, Center, Non-Reversible Protractor
- Head Material
- Cast Iron
- Finish
- Blade: Regular, Head: Black Wrinkle
- Blade Material
- Hardened Steel
- Graduations
- 1/2mm and 32nds One Side; mm and 64ths Reverse Side
- Product Type
- Combination Set
Description
Combination Set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.