This item is Discontinued.

This item is Discontinued.
Combination Square (Discontinued)
Mfr #
C11MHC-150
Zoro #
G0877040
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C11MHC-150
- Zoro #
- G0877040
- UPC #
- -
- Country of Origin
- United States
- Item
- Combination Square Set
- Number of Pieces
- 3
- Head Type
- Square, Center
- Head Material
- Cast Iron
- Blade Material
- Hardened Steel
- Finish
- Blade: Satin Chrome, Head: Black Wrinkle
- Graduations
- 1mm and 1/2mm Both Sides
Dimensions
- Length
- Blade: 150mm
Description
Combination Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.