This item is Discontinued.

Starrett Electronic Indicator, 0.6"/15mm Range F2720IQM

This item is Discontinued.

Starrett

Electronic Indicator, 0.6"/15mm Range (Discontinued)

Mfr # F2720IQM
Zoro # G1591672
UPC # 049659495126
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F2720IQM
Zoro #
G1591672
UPC #
049659495126
Country of Origin
United States
Item
Digital Indicator
Series
Series 2700
Range
0 in to 0.6 in
Resolution
0.001 mm, 0.00005 in
Accuracy
+/- 0.0002 in
Bezel
Yes
Long Form Calibration Certificate
No
Features
Rugged, Sealed Enclosures, Rotating Bezel, Data Collection and Hard Copy Documentation, Zero The Tool At Any Position of The Spindle Hold Button to Freeze Display, Plus or Minus Travel Direction, Auto-Off
Includes
8mm Stem
Maximum Measurement - Inch
0.6 in
Includes Battery
Yes
SPC Output
Yes
Variable Resolution
Yes
Minimum Measurement - mm
0 mm
Operation Type
Plunger
Maximum Measurement - mm
15 mm
Back Type
Lug
Display Type
LCD
Minimum Measurement - Inch
0 in
Number of Indicators
1
Includes Case
No
IP Rating
IP54
Included Certification
None
Compatible Wireless Transmitter
PT63300-4N
Data Output Type
Cabled
Bezel Type
No
Non-Magnetic
No
Compatible Data Output Cable
2700SCKB
Shock Resistant
No
Max. Measuring Force
1.471 N
Contact Point Shape
Curved
Inches Measured - Minimum
0 in
Maximum Measuring Force
1.471 N
Millimeters Measured - Maximum
15 mm
Millimeters Measured - Minimum
0 mm
Bezel Lock
No
Body Color
Black
Inches Measured - Maximum
0.6 in

Dimensions

Contact Point Dia.
0.19 in
Dial Size
2.5 in
Stem Thread Size
M2.5 x 0.45
Dimension Type
Inch/Metric
Stem Dia.
8 mm
Battery Size
CR2450
Contact Point Diameter
0.19 in
Stem Diameter
8 mm

Description

Digital Indicator, Series Series 2700, Resolution 0.001 mm, 0.00005 in, Accuracy +/- 0.0002 in, Range 0 in to 0.6 in, Bezel Yes, Long Form Calibration Certificate No, Features Rugged, Sealed Enclosures, Rotating Bezel, Data Collection and Hard Copy Documentation, Zero The Tool At Any Position of The Spindle Hold Button to Freeze Display, Plus or Minus Travel Direction, Auto-Off, Includes 8mm Stem

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.