This item is Discontinued.

Starrett Electronic Indicator, 2"/50mm Range F2740AD

This item is Discontinued.

Starrett

Electronic Indicator, 2"/50mm Range (Discontinued)

Mfr # F2740AD
Zoro # G1591961
UPC # 049659495027
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F2740AD
Zoro #
G1591961
UPC #
049659495027
Country of Origin
United States
Item
Digital Indicator
Series
Series 2700
Range
0 in to 2 in
Resolution
0.002 mm, 0.0001 in
Accuracy
+/- 0.0002 in
Bezel
Yes
Long Form Calibration Certificate
No
Features
Rugged, Sealed Enclosures, Rotating Bezel, Data Collection and Hard Copy Documentation, Zero The Tool At Any Position of The Spindle Hold Button to Freeze Display, Plus or Minus Travel Direction, Auto-Off
Includes
3/8 in Stem
SPC Output
Yes
Variable Resolution
Yes
Display Type
LCD
Maximum Measurement - Inch
2 in
Minimum Measurement - Inch
0 in
Back Type
Lug
Maximum Measurement - mm
50 mm
Minimum Measurement - mm
0 mm
Includes Battery
Yes
Number of Indicators
1
Operation Type
Plunger
Non-Magnetic
No
Contact Point Shape
Curved
Max. Measuring Force
1.471 N
Compatible Wireless Transmitter
PT63300-4N
Data Output Type
Cabled
IP Rating
IP54
Included Certification
None
Shock Resistant
No
Bezel Type
No
Compatible Data Output Cable
2700SCKB
Includes Case
No
Maximum Measuring Force
1.471 N
Bezel Lock
No
Body Color
Black
Millimeters Measured - Minimum
0 mm
Inches Measured - Minimum
0 in
Millimeters Measured - Maximum
50 mm
Inches Measured - Maximum
2 in

Dimensions

Contact Point Dia.
0.19 in
Stem Dia.
0.375 in
Stem Thread Size
#4-48 UNF
Dial Size
2.5 in
Dimension Type
Inch/Metric
Battery Size
CR2450
Contact Point Diameter
0.19 in
Stem Diameter
0.375 in

Description

Digital Indicator, Series Series 2700, Resolution 0.002 mm, 0.0001 in, Accuracy +/- 0.0002 in, Range 0 in to 2 in, Bezel Yes, Long Form Calibration Certificate No, Features Rugged, Sealed Enclosures, Rotating Bezel, Data Collection and Hard Copy Documentation, Zero The Tool At Any Position of The Spindle Hold Button to Freeze Display, Plus or Minus Travel Direction, Auto-Off, Includes 3/8 in Stem

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.