This item is Discontinued.

Starrett Electronic Indicator, 2"/50mm Range F2740ADM

This item is Discontinued.

Starrett

Electronic Indicator, 2"/50mm Range (Discontinued)

Mfr # F2740ADM
Zoro # G1591928
UPC # 049659495065
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F2740ADM
Zoro #
G1591928
UPC #
049659495065
Country of Origin
United States
Item
Digital Indicator
Series
Series 2700
Range
0 in to 2 in
Resolution
0.002 mm, 0.0001 in
Accuracy
+/- 0.0002 in
Bezel
Yes
Long Form Calibration Certificate
No
Features
Rugged, Sealed Enclosures, Rotating Bezel, Data Collection and Hard Copy Documentation, Zero The Tool At Any Position of The Spindle Hold Button to Freeze Display, Plus or Minus Travel Direction, Auto-Off
Includes
8mm Stem
Maximum Measurement - Inch
2 in
Includes Battery
Yes
Display Type
LCD
Minimum Measurement - mm
0 mm
Back Type
Lug
Minimum Measurement - Inch
0 in
Maximum Measurement - mm
50 mm
Variable Resolution
Yes
SPC Output
Yes
Operation Type
Plunger
Number of Indicators
1
Bezel Type
No
Includes Case
No
Data Output Type
Cabled
Compatible Data Output Cable
2700SCKB
Shock Resistant
No
Contact Point Shape
Curved
Max. Measuring Force
1.471 N
Non-Magnetic
No
Compatible Wireless Transmitter
PT63300-4N
Included Certification
None
IP Rating
IP54
Maximum Measuring Force
1.471 N
Body Color
Black
Millimeters Measured - Minimum
0 mm
Millimeters Measured - Maximum
50 mm
Inches Measured - Maximum
2 in
Bezel Lock
No
Inches Measured - Minimum
0 in

Dimensions

Stem Thread Size
M2.5 x 0.45
Dial Size
2.5 in
Stem Dia.
8 mm
Dimension Type
Inch/Metric
Contact Point Dia.
0.19 in
Battery Size
CR2450
Stem Diameter
8 mm
Contact Point Diameter
0.19 in

Description

Digital Indicator, Series Series 2700, Resolution 0.002 mm, 0.0001 in, Accuracy +/- 0.0002 in, Range 0 in to 2 in, Bezel Yes, Long Form Calibration Certificate No, Features Rugged, Sealed Enclosures, Rotating Bezel, Data Collection and Hard Copy Documentation, Zero The Tool At Any Position of The Spindle Hold Button to Freeze Display, Plus or Minus Travel Direction, Auto-Off

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.