This item is Discontinued.

Starrett Electronic Indicator, 4"/100mm Range F2750ADM

This item is Discontinued.

Starrett

Electronic Indicator, 4"/100mm Range (Discontinued)

Mfr # F2750ADM
Zoro # G1592031
UPC # 049659495072
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F2750ADM
Zoro #
G1592031
UPC #
049659495072
Country of Origin
United States
Item
Digital Indicator
Series
Series 2700
Range
0 in to 4 in
Resolution
0.002 mm, 0.0001 in
Accuracy
+/- 0.0002 in
Bezel
Yes
Long Form Calibration Certificate
No
Includes
8mm Stem
Features
Rugged, Sealed Enclosures, Rotating Bezel, Data Collection and Hard Copy Documentation, Zero The Tool At Any Position of The Spindle Hold Button to Freeze Display, Plus or Minus Travel Direction, Auto-Off
Variable Resolution
Yes
SPC Output
Yes
Includes Battery
Yes
Maximum Measurement - mm
100 mm
Minimum Measurement - mm
0 mm
Back Type
Lug
Display Type
LCD
Minimum Measurement - Inch
0 in
Maximum Measurement - Inch
4 in
Operation Type
Plunger
Number of Indicators
1
Included Certification
None
Bezel Type
No
Contact Point Shape
Curved
Includes Case
No
IP Rating
IP54
Non-Magnetic
No
Data Output Type
Cabled
Shock Resistant
No
Compatible Data Output Cable
2700SCKB
Compatible Wireless Transmitter
PT63300-4N
Max. Measuring Force
1.471 N
Maximum Measuring Force
1.471 N
Inches Measured - Maximum
4 in
Body Color
Black
Inches Measured - Minimum
0 in
Millimeters Measured - Minimum
0 mm
Bezel Lock
No
Millimeters Measured - Maximum
100 mm

Dimensions

Contact Point Dia.
0.19 in
Dial Size
2.5 in
Stem Thread Size
M2.5 x 0.45
Dimension Type
Inch/Metric
Stem Dia.
8 mm
Battery Size
CR2450
Contact Point Diameter
0.19 in
Stem Diameter
8 mm

Description

Digital Indicator, Series Series 2700, Resolution 0.002 mm, 0.0001 in, Accuracy +/- 0.0002 in, Range 0 in to 4 in, Bezel Yes, Long Form Calibration Certificate No, Features Rugged, Sealed Enclosures, Rotating Bezel, Data Collection and Hard Copy Documentation, Zero The Tool At Any Position of The Spindle Hold Button to Freeze Display, Plus or Minus Travel Direction, Auto-Off

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.