FCH0138G HSS Fastcut Holesaw, 1.62 in.
- Mfr # 681-00493
- Zoro # G116322901
product price:Â
$
173.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 681-00493
- Zoro #
- G116322901
- UPC #
- -
- Country of Origin
- China
Description
Features Provides a smooth cut, with minimal tendency to bite or snag on contact with irregular surfaces Constructed of hardened steel and abrasion resisting high speed steel teeth with a tough alloy body and cap 5.5 teeth per inch & 25 mm. make this Saw ideal for thinner gauge material Cutting depth of 41 mm. 1.62 in. Starrett designed Tooth geometry resulting in huge improvements in chip flow Cutting Diameter - 0.62 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.