Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T216XRL-1 W/SLC
- Zoro #
- G0952275
- UPC #
- -
- Country of Origin
- United States
- Item
- Digital Micrometer
- Resolution
- 0.0001"
- Range
- 0 to 1"
- Operation
- Mechanical
- Features
- Combination Ratchet and Speeder for Uniform Pressure and Quicker Adjustment
- Includes
- Ratchet Stop and Lock Nut
- Spindle
- Flat
- Anvil
- Flat
- Thimble
- Ratchet
- Lock Nut Type
- Knurled Ring Type
- Long Form Calibration Certificate
- No
- IP Rating
- Not Rated
Description
Mic Digital 0-1IN, IP Rating Not Rated, Long Form Calibration Certificate No
