Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Micrometer Can Curl

  • Zoro #: G0952211
  • Mfr #: 209MRL
No Product Image Available
$648.52
  • Item: Can Curl Micrometer
  • IP Rating:
  • Resolution:
See full product details
This item ships free.

Starrett #209MRL Specifications

  • Zoro #: G0952211
  • Mfr #: 209MRL
Item: Can Curl Micrometer IP Rating:
Resolution: Rotating Spindle (Yes/No):
SPC Output: Base Style:
Base Length: Mounting Hub Dia.:
Movement of Screw: Range:
Standards: Spindle Size:
Operation: Anvil Material:
Number of Measuring Rods: Certification:
Anvil: Thimble:
Number of Gauges: Lock Nut Type:
Anvil Size: Rod Type:
Includes: Features:
Spindle: Spindle Material:
Long Form Calibration Certificate: Rod Dia.:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Micrometer Can Curl

Reviews of Starrett #209MRL