Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1230XRL
- Zoro #
- G0963271
- UPC #
- -
- Country of Origin
- United States
- Item
- Outside Micrometer
- Resolution
- 0.0001"
- Range
- 0 to 1"
- Features
- Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Balanced Frame Design for Comfortable, Accurate Measuring, Quick and Easy Adjustment
- Spindle
- Flat
- Anvil
- Flat
- Thimble
- Ratchet
- Lock Nut Type
- Knurled Ring Type
- Long Form Calibration Certificate
- No
- IP Rating
- Not Rated
Description
Micrometer Outside, IP Rating Not Rated, Long Form Calibration Certificate No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.