Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T436.1XFL-4 W/SLC
- Zoro #
- G0964979
- UPC #
- -
- Country of Origin
- United States
- Item
- Outside Micrometer with Standard Letter of Certification
- Resolution
- 0.0001"
- Range
- 3 to 4"
- Includes
- Fiction Thimble, Lock Nut, Carbide Faces
- Spindle
- Flat
- Anvil
- Flat
- Thimble
- Friction
- Lock Nut Type
- Knurled Ring Type
- Long Form Calibration Certificate
- No
- IP Rating
- Not Rated
Description
Micrometer Outside, IP Rating Not Rated, Long Form Calibration Certificate No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
