Starrett
Rule 36IN
- Zoro #: G0583838
- Mfr #: C607R-36

Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $255.75
Starrett #C607R-36 Specifications
- Zoro #: G0583838
- Mfr #: C607R-36
- Length (In.): 36"
- Size: 36"
- Item: Rule 36IN
- Product Type: Rule 36IN
- Country of Origin (subject to change): United States
Description
Rule 36IN
Reviews of Starrett #C607R-36
Explore more
- STARRETT Square 14D
- STARRETT Steel Rule, Flexible, 6 In, 5R Grad C305R-6
- STARRETT Square 61
- STARRETT Standard End Measuring Rods W/Insulator 234A-43
- STARRETT Standard End Measuring Rods W/Insulator 234A-25
- STARRETT Rule 12IN 604R-12
- STARRETT Square Head Only H439
- JW WINCO GN711-KUS-4-S-O Adhesive Ruler GN711
- WESTCOTT Rulers, 30 cm Metric ruler M-108
- Starrett Measuring and Layout Tools