This item is Discontinued.

Starrett Ruler, Full Flexible Steel, 6" L x 1/2" W C310T-6

This item is Discontinued.

Starrett

Ruler, Full Flexible Steel, 6" L x 1/2" W (Discontinued)

Mfr # C310T-6
Zoro # G0897106
UPC # 049659567007
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C310T-6
Zoro #
G0897106
UPC #
049659567007
Country of Origin
United States
Item
Ruler
Material
Steel
Graduations
32nds One Side, 64ths On Reverse
Finish
Satin
Graduation Type
in./ft./Fractional
Construction
Alloy Steel Body
Markings
Photo Engraved, Black Painted
Graduation Scale
10
Graduation Color
Black
System of Measurement
SAE
Reading Direction
Left to Right
Rule Type
Rule
Numeric Marks
Inches
Flexibility
Flexible
Graduation Mark Style
Etched
Magnetic
Magnetic
Graduation Marks
1/64 in
Graduation Units
Inches
Rule Color
Gray
Sides
Double-Sided
Numeric Format
Decimal
Coating
Chrome
Hook Type
No Hook
Shell Material
Steel
Traction Material
Steel

Dimensions

Length (In.)
6 in
Width (In.)
1/2 in
Length - SAE
6 in
Width - SAE
1/2 in

Description

Ruler, Graduation Marks 1/64 in, Coating Chrome, Graduation Color Black, Flexibility Flexible, Graduation Mark Style Etched, Folding Rule Type Not Applicable, Backing Material Not Applicable, Finish Satin, System of Measurement SAE, Rule Type Rule, Numeric Marks Inches, Numeric Format Decimal, Length - SAE 6 in, Length - Metric Not Applicable, Width - SAE 1/2 in, Width - Metric Not Applicable, Graduation Units Inches, Graduation Scale 10, Magnetic Magnetic, Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.