This item is Discontinued.

Starrett Slug Ejector, 25/32" to 15/16", 20mm- 24mm KA8-1

This item is Discontinued.

Starrett

Slug Ejector, 25/32" to 15/16", 20mm- 24mm (Discontinued)

Mfr # KA8-1
Zoro # G4856857
UPC # 049659122930
Country of Origin China
Category Hole Saws
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KA8-1
Zoro #
G4856857
UPC #
049659122930
Country of Origin
China
Item
Slug Ejector,25/32" to 15/16",20mm- 24mm

Description

Slug Ejector,25/32 In. to 15/16 In.,20mm- 24mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.