Starrett
STARRETT, B305R-12 RULE STEEL, 12 IN, BLACK
- Zoro #: G404403367
- Mfr #: SOI-BWF-305R-12
Key Features
- Item: Steel Rule
$69.21
Ships from United States
Subtotal: $69.21
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Starrett #SOI-BWF-305R-12 Specifications
- Zoro #: G404403367
- Mfr #: SOI-BWF-305R-12
- Item: Steel Rule
- Country of Origin (subject to change): United States
Description
Steel Rule
Reviews of Starrett #SOI-BWF-305R-12
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- STARRETT Steel Rule Spring-Tempered 1000mm #36 Grads C636-1000
- STARRETT 48IN Rule W/Slc C404R-48 W/SLC
- STARRETT Standard End Measuring Rods W/Insulator 234A-27
- STARRETT Steel Rule, Flexible, 24 In, 4R Grad C304R-24
- STARRETT Standard End Measuring Rods W/Insulator 234A-25
- STARRETT Rule Hook 6IN CD604R-6
- STARRETT STARRETT, B305R-6 RULE STEEL, 6 IN, BLACK SOI-BWF-305R-6
- STARRETT Standard End Measuring Rods W/Insulator 234MA-725
- STARRETT Rule Hook 6IN H604R-6
- WESTCOTT Ruler, Wood, 12 In 05221
- GENERAL TOOLS RULE FLEX 12" GNCF1216
- Starrett Measuring and Layout Tools