This item is Discontinued.

Starrett Steel Rule, Flexible, 24 In, 4R Grad C304R-24

This item is Discontinued.

Starrett

Steel Rule, Flexible, 24 In, 4R Grad (Discontinued)

Mfr # C304R-24
Zoro # G1478617
UPC # 049659566451
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C304R-24
Zoro #
G1478617
UPC #
049659566451
Country of Origin
United States
Item
Steel Rule, Flexible
Material
Steel
Graduations
16ths, 32nds, 64ths, 8ths
Construction
Hardened And Tempered Tool Steel
Finish
Satin
Markings
C304R-24
Graduation Type
4R
Hook Type
No Hook
Features
Quick Reading
System of Measurement
SAE
Graduation Mark Style
Etched
Rule Type
Rule
Graduation Marks
1/64 in
Rule Color
Gray
Reading Direction
Left to Right
Graduation Color
Black
Sides
Double-Sided
Numeric Marks
Inches
Graduation Scale
4R
Numeric Format
Decimal
Magnetic
Magnetic
Flexibility
Flexible
Coating
Chrome
Graduation Units
Inches
Shell Material
Steel
Traction Material
Steel

Dimensions

Length (In.)
24 in
Width (In.)
3/4 in
Width - SAE
3/4 in
Thickness
0.02 in
Length - SAE
2 ft
Fits Chest Size
Quick Reading

Description

Steel Rule, Flexible, Thickness 0.02 in, Graduation Marks 1/64 in, Coating Chrome, Graduation Color Black, Flexibility Flexible, Graduation Mark Style Etched, Folding Rule Type Not Applicable, Backing Material Not Applicable, Finish Satin, Features Quick Reading, Rule Type Rule, Numeric Marks Inches, Numeric Format Decimal, Length - SAE 2 ft, Length - Metric Not Applicable, Width - SAE 3/4 in, Width - Metric Not Applicable, Graduation Units Inches, Graduation Scale 4R, Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.