BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Steel Rule, Flexible, 300mm, Type 34 Grad

STARRETT| Zoro #: G0462296| Mfr #: C334-300

$61.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: Hardened And Tempered Tool SteelFinish: Satin ChromeWidth (In.): 1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0462296 Mfr #: C334-300
Construction: Hardened And Tempered Tool SteelFinish: Satin Chrome
Width (In.): 1/2Graduation Type: 34
Width (mm): 12.7Graduations: 10ths, 50ths, mm, 1/2mm
Length (In.): 11-3/4Length (mm): 300
Item: Steel Rule, FlexibleMarkings: C334-300
Country of Origin (subject to change): United States

Description

Steel Rule, Flexible, Construction Hardened And Tempered Tool Steel, Graduation Type 34, Graduations 10ths, 50ths, mm, 1/2mm, Satin Chrome Finish, Markings C334-300, Hook Type -, Includes -

Reviews