This item is Discontinued.

Starrett Steel Rule, Heavy Spring-Tempered, 36 In C404R-36

This item is Discontinued.

Starrett

Steel Rule, Heavy Spring-Tempered, 36 In (Discontinued)

Mfr # C404R-36
Zoro # G0864787
UPC # 049659514858
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C404R-36
Zoro #
G0864787
UPC #
049659514858
Country of Origin
United States

Dimensions

Length (In.)
36 in
Width (In.)
1 1/2 in
Length - SAE
3 ft
Width - SAE
1 1/2 in

Details

Item
Steel Rule
Material
Steel
Graduations
16ths, 64ths, 8ths, Quick-Reading 32nds
Finish
Satin
Graduation Type
4R
Construction
Heavy Spring-Tempered Steel
Markings
Black
Hook Type
No Hook
Graduation Scale
4R
Rule Type
Rule
Graduation Mark Style
Etched
Rule Color
Gray
Flexibility
Rigid
Magnetic
Magnetic
Reading Direction
Left to Right
System of Measurement
SAE
Graduation Color
Black
Coating
Chrome
Numeric Marks
Inches
Graduation Marks
1/64 in
Numeric Format
Decimal
Sides
Double-Sided
Graduation Units
Inches

Description

Steel Rule, Graduation Marks 1/64 in, Coating Chrome, Graduation Color Black, Flexibility Rigid, Graduation Mark Style Etched, Folding Rule Type Not Applicable, Backing Material Not Applicable, Finish Satin, System of Measurement SAE, Rule Type Rule, Numeric Marks Inches, Numeric Format Decimal, Length - SAE 3 ft, Length - Metric Not Applicable, Width - SAE 1 1/2 in, Width - Metric Not Applicable, Graduation Units Inches, Graduation Scale 4R, Magnetic Magnetic, Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.