This item is Discontinued.

Starrett V-Anvil Micrometer, 1-2 In, 0.001 In Res T483XRL-2

This item is Discontinued.

Starrett

V-Anvil Micrometer, 1-2 In, 0.001 In Res (Discontinued)

Mfr # T483XRL-2
Zoro # G2566645
UPC # 049659524949
Country of Origin United States
Category Micrometers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T483XRL-2
Zoro #
G2566645
UPC #
049659524949
Country of Origin
United States
Item
V-Anvil Micrometer
Resolution
0.0001"
Range
1 to 2"
Operation
Mechanical, Digital
Features
Extremely Hard and Stable One-Piece Spindle, Quick and Easy Adjustment
Includes
Spanner Wrench
Spindle
Flat
Anvil
V-Shaped
Thimble
Ratchet
Lock Nut Type
Knurled Ring Type
Anvil Material
Carbide
SPC Output
No
Rotating Spindle (Yes/No)
Yes
Spindle Material
Carbide
Long Form Calibration Certificate
No
Minimum Measurement - Inch
1 in
Frame Material
Steel
Maximum Measurement - Inch
2 in
Anvil Shape
V-Shaped
Accuracy
+/-0.0001 in
Coolant Resistant
No
Operation Type
Mechanical
Thimble Type
Ratchet
Rotating Spindle
Yes

Dimensions

Dimension Type
Inch
Spindle Diameter
0.25 in
Spindle Diameter1
0.25 in
Fits Chest Size
Extremely Hard and Stable One-Piece Spindle, Quick and Easy Adjustment

Description

Digital V-Anvil Micrometer, Range 1 in to 2 in, Resolution 0.0001 in, Accuracy +/-0.0001 in, SPC Output No, Long Form Calibration Certificate No, Anvil Shape V-Shaped, Dimension Type Inch, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Features Extremely Hard and Stable One-Piece Spindle, Quick and Easy Adjustment, Frame Material Steel, Includes Spanner Wrench, Lock Nut Type Ring, Maximum Measurement - Inch 2 in, Minimum Measurement - Inch 1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.