This item is Discontinued.

This item is Discontinued.
100ft Coax High Resolution VGA Monitor Cable - HD15 M/M (Discontinued)
Mfr #
MXT101MMH100
Zoro #
G5468864
UPC # 65030818094
Country of Origin China
Category VGA Connectors & Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MXT101MMH100
- Zoro #
- G5468864
- UPC #
- 65030818094
- Country of Origin
- China
Dimensions
- Cable Length
- 1200.31 in
- Length
- 1200.31 in
- Width
- 1.3 in
- Height
- 0.63 in
Details
- Color
- Black
- Cable Type
- Coaxial
- Features
- Ferrite Bead, Strain Relief, Molded, EMI Protection
- Connector Type
- VGA (15 pin, High Density D-Sub) to VGA (15 pin, High Density D-Sub)
- Includes
- 100 ft Coax High Resolution Monitor VGA Cable - HD15 M/M , Nuts
- Material
- Polyvinyl Chloride (PVC) - Jacket
- Product Type
- Video Cable
Description
HD15 M/M - VGA cable - HD-15 (M) to HD-15 (M) - 100 ft - black
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.