Shop STARTECH.COM
Create Account
10ft Heavy Duty Extension Cord
Mfr # H1415-10F-POWER-CORD
Zoro # G722702043
product price:Â
$
27.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1415-10F-POWER-CORD
- Zoro #
- G722702043
- UPC #
- 065030894241
- Country of Origin
- China
Description
Heavy Duty Power Extension Cord 10ft (3m) IEC 60320 C14 to IEC 60320 C15 connectors For high-powered servers Indoor use 125V at 15A Max Made with UL listed components UL62/UL817 Fully molded strain relief connectors Fire Rating VW-1 3 Conductor extension cord - AC power Cord IEC 60320 C14 to IEC 60320 C15 14AWG 125V 15A Max Black Jacket Rating: SJT Jacket Material: PVC Temperature Range: -4 to 140 F (-20 to 60 C) Cable Outer Diameter: 0.34in (8.7mm)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.