This item is Discontinued.

This item is Discontinued.
2-Drive External Enclosure for 2.5" SSD/HDDs - USB 3.1 (Discontinued)
Mfr #
S252BU313R
Zoro #
G7149336
UPC # 65030862028
Country of Origin China
Category Server Enclosures & Racks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S252BU313R
- Zoro #
- G7149336
- UPC #
- 65030862028
- Country of Origin
- China
- Material
- Aluminum
- Input Voltage
- 100 - 240 AC
- Includes
- USB 3.1 to SATA enclosure, USB 3.0 A to Micro B cable - 40.25 inches, universal power adapter (NA,EU,UK,ANZ) - 70 inches (cable), instruction manual, allen keys, USB C to Micro B cable - 40.25 inches, drive trays
- Output Voltage
- 12 DC
- Compatible With
- OS independent; No software or drivers required
- Color
- Black
- Product Type
- DAS Storage System
Dimensions
- Width
- 3.19 in
- Depth
- 5.8"
- Height
- 2.36 in
- Length
- 5.83 in
Description
Turn two 2.5" SATA SSDs or HDDs into a high-performance storage solution with UASP and RAID - Compact dual external enclosure - 2-drive enclosure in solid aluminum - Two-bay enclosure for SATA drives - Fast data transfer w/ USB 3.1 (10Gbps) - SATA I/II/III (up to 6Gbps) - Supports RAID 0/1/Big and JBOD - Fan with speed control - Compatible with 5-12.5 mm drive sizes with capacities up to and exceeding 2TB - Compatible with USB 3.0 and 2.0 systems
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.