This item is Discontinued.

Startech.Com 2m Thunderbolt 3 USB C Cable - 40Gbps - Thunderbolt and USB TBLT3MM2MA

2m Thunderbolt 3 USB C Cable - 40Gbps - Thunderbolt and USB (Discontinued)

  • Mfr # TBLT3MM2MA
  • Zoro # G6214154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TBLT3MM2MA
Zoro #
G6214154
UPC #
65030864114
Country of Origin
China

Dimensions

Cable Length
78.74 in
Length
78.74 in

Details

Connector Type
Thunderboltâ„¢ 3 USB-C (24-pin) (40Gbps) to Thunderboltâ„¢ 3 USB-C (24-pin) (40Gbps)
Includes
Thunderbolt 3 USB-C cable
Color
Black
Features
Charging
Cable Type
USB
Product Type
Data Transfer Cable
Shielding
Yes

Description

UNBELIEVABLE DATA TRANSFER RATES: Transfer a 4K movie in seconds and complete backups in minutes. This Thunderbolt 3 cable supports data transfer rates of up to 40Gbps - EXPERIENCE FULL 5K OR DUAL 4K VIDEO: The Thunderbolt 3 USB-C cable supports up to 5K 60Hz video for astonishing resolution, contrast, and color depth with a Thunderbolt monitor. Or, use the cable with a Thunderbolt 3 dock to drive dual 4K displays - 100W OF POWER DELIVERY: The Thunderbolt 3 to Thunderbolt 3 cable delivers up to 100W of power for charging a Thunderbolt 3 laptop. It lets you keep your Thunderbolt 3 devices powered without needing an additional power supply - ENABLE THUNDERBOLT NETWORKING: The Thunderbolt 3 Type C cable gives you an easy way to bridge multiple Thunderbolt 3 enabled laptops for peer-to-peer 10GbE networking - RELIABILITY GUARANTEED: Thunderbolt certified to provide superior connections. With over 3000 products supporting 200+ technologies and connectors globally, StarTech.com makes hard to find easy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.