Shop STARTECH.COM
Create Account
DualDP USB4 Dock 100W PD
- Mfr # 208N-USB4-DOCK
- Zoro # G423923112
product price:Â
$
169.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 208N-USB4-DOCK
- Zoro #
- G423923112
- UPC #
- 65030921688
- Country of Origin
- Viet Nam
Description
This universal USB4/Thunderbolt dock lets IT teams deploy high-performance dual-display workstations with secure networking and simple, driverless setup. Standardize Your Docking Strategy Simplify mixed-device environments with a single USB4 docking station that works seamlessly across Mac and Windows. Native USB4 support on the latest MacBook Pro, MacBook Air, and business laptops makes it easier than ever to consolidate and eliminate compatibility gaps. Dual 4K on Mac Without Compromise Unlock true driverless dual 4K video on macOS without investing in costly Thunderbolt 4 docks. Deliver consistent multi-display performance across teams while maintaining the flexibility IT needs for modern deployments. Built for Fast, Low-Touch Deployments Reduce setup time and avoid OS-specific workarounds with plug-and-play performance. This dock helps minimize help desk tickets and ensures predictable behavior in hot-desking and shared workspace environments. Performance That Scales With Your Workspace Support demanding workflows with dual 4K 144Hz or single 8K 60Hz video, 2.5GbE network speeds, and 100W laptop charging through one connection. Enable advanced IT features like PXE Boot and Wake-on-LAN for easier remote management. Designed for Real-World IT Environments Integrated lock slots and VESA or surface mounting options deter theft and tampering. The included locking USB-C host cable prevents accidental disconnections, or lost and missing cables in hot-desk and meeting spaces. Keep critical systems connected, organized, and protected in high-traffic environments. This hub also features a housing made from 75% post-consumer recycled (PCR) plastic, and the product ships in FSC Mix packaging made from responsibly sourced materials to help align your IT infrastructure with your organization's sustainability goals. >Enhance Productivity and Device Management with the StarTech.com Connectivity Tools Application
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.