This item is Discontinued.

This item is Discontinued.
Startech Computer Power Cord 10 Pack (Discontinued)
Mfr #
PXT1011010PK
Zoro #
G910329939
UPC # 65030887472
Country of Origin China
Category Computer Power Cords & Chargers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PXT1011010PK
- Zoro #
- G910329939
- UPC #
- 65030887472
- Country of Origin
- China
Dimensions
- Cord Length
- 10 ft
Details
- Item
- Standard Power Cord
- Voltage Rating
- 125V AC
- Color
- Black
- Connector on First End Details
- (1) 3-pin IEC 60320 C13 Female
- Connector on Second End Details
- (1) 3-pin NEMA 5-15P Male
- Operating Temp. Range
- 37°F (2.8°C) to 140°F (60°C)
- Device Supported
- Monitor
- Current Rating
- 10A
- Green Environmental Attribute
- Environmentally Friendly
Description
This 10 ft computer power cord 10-pack provides suitable replacement cords for your worn-out or missing PC and monitor power cables - Monitor power cords are built with an 18 AWG wire suitable for high power connections. These NEMA5 15P to C13 power cords are rated to carry 125V at 10A. Features fully molded strain relief connectors for lifetime deployment on these replacement computer power cords.