This item is Discontinued.

This item is Discontinued.
Startech Gigabit Fiber SFP HP J4858C (Discontinued)
Mfr #
J4859C10PKST
Zoro #
G110332036
UPC # 65030865302
Country of Origin China
Category Networking Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J4859C10PKST
- Zoro #
- G110332036
- UPC #
- 65030865302
- Country of Origin
- China
Dimensions
- Depth
- 2.2"
- Width
- 0.6"
- Height
- 0.5"
Details
- Item
- SFP (mini-GBIC)
- Connector Type
- LC
- Interfaces/Ports Details
- (1) LC Duplex 1000Base-LX Network
- Network Technology
- 1000Base-LX
- Total Number of Ports
- 1
- Environmentally Friendly
- Yes
- Compatibility
- MSA Compliant, HPE Routers HPE Switches: 1400, 1700, 1820, 2520, 2530
- Ethernet Technology
- 1.25 Gigabit Ethernet
- Fiber Mode Supported
- Single-mode, Multi-mode
- Media Type Supported
- Optical Fiber
Description
Gigabit Fiber SFP Transceiver Module - HP J4859C Compatible - SM/MM LC with DDM - 10km 6.2 mi. / 550m 1804 ft. - 10 Pack Count on maximum cost-savings and dependable Gigabit Ethernet connections with this bulk pack of single-mode / multi-mode Mini-GBIC modules.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.