This item is Discontinued.

Startech.Com Startech VESA Laptop Tray - Up to 10lbs LAPTOP-ARM-TRAY

This item is Discontinued.

Startech.Com

Startech VESA Laptop Tray - Up to 10lbs (Discontinued)

Mfr # LAPTOP-ARM-TRAY
Zoro # G910332021
UPC # 65030893992
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LAPTOP-ARM-TRAY
Zoro #
G910332021
UPC #
65030893992
Country of Origin
China

Description

Laptop mount tray 11.8x11 for VESA monitor arm mount or desk; VESA laptop tray mounts to a VESA bracket 75x75 & 100x100; Supports up to 9.9lbs; Mounting arm not included - Quality construction w/ heavy duty steel; Notebook tray has ventilation slots for optimal airflow; 4 anti-slip rubber pads prevents laptop sliding at steeper angles - Ergonomic laptop tray can adjust laptop to eye level to improve posture and prevent neck strain; Used with single/dual/desk monitor arm mount - Laptop mount w/ adjustable padded clamps; Secure laptops 9.4 - 16.5 wide at different angles; Avoid blocking laptop ports with configurable arms; Stoppers at the bottom w/variable heights 0.47 or 0.86 prevents laptop from sliding off

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.