This item is Discontinued.

This item is Discontinued.
USB 3.1 (10Gbps) 2.5" SSD/HDD Drive Enclosure w/ USB-C Cable (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S251BPU31C3
- Zoro #
- G5454873
- UPC #
- 65030863520
- Country of Origin
- China
- Includes
- USB 3.1 to 2.5" SATA HDD enclosure, drive cushion, USB-C to Micro B cable - 20.25 inches, quick start guide
- Color
- Black
- Compatible With
- OS independent; No software or drivers required
- Material
- Plastic
- Product Type
- Drive Enclosure
Dimensions
- Length
- 5.2 in
- Height
- 0.59 in
- Width
- 3.46 in
- Depth
- 5.2"
Description
Add fast portable data storage to the latest MacBook or Chromebook Pixel and other laptops and tablets with a USB-C port - External hard drive enclosure with USB-C cable for 2.5” SATA SSD / HDD - USB to SATA external hard drive case with USB 3.1 Gen 2 (10Gbps) and SATA I / II / III support - Tool-less drive case is USB-powered and supports 2.5" drives 5mm, 7mm and 9.5mm in height - Portable USB hard drive enclosure for 2.5in SATA SSD or HDD / USB-C hard drive enclosure / laptop hard drive enclosure / Type C USB 3.1 hard drive enclosure / Portable hard drive case / 2.5 SATA hard drive enclosure / USB SATA HDD case or SSD case / External SATA enclosure / External SDD enclosure or HDD enclosure / 2.5 external hard drive enclosure / USB Type C enclosure
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.