USB-C CFexpress Type B Card Reader, Portable USB Type-C CF Express 2.0 Adapter

  • Mfr # 1B-USB-C-CFE-ADAPTER
  • Zoro # G721724497
product price: 
$
31.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1B-USB-C-CFE-ADAPTER
Zoro #
G721724497
UPC #
065030905480
Country of Origin
Viet Nam

Description

This CFexpress Type B card reader allows you to connect a CFexpress 2.0 Type B card to any USB-C-enabled laptop, desktop, tablet, or other device for high-speed data transfer of high-resolution images or video. Portable Design The card reader is bus-powered and features a lightweight aluminum body, making it ideal for traveling professionals such as photographers or videographers. Its compact form factor includes an attached 7.8inch (20cm) USB Type-C cable, eliminating the need to carry additional cables or adapters. A power/activity LED provides visual status updates. No Drivers or Software This universal card reader requires no drivers or software and is compatible with any operating system, including Windows, macOS, ChromeOS, and Linux. It works with USB-C-enabled laptops, desktops, tablets, MacBooks, and Chromebooks across all hardware platforms, including Intel, Nvidia, AMD, and Apple Silicon. USB 10Gbps Host Connection With a USB Type-C 10Gbps connection, this card reader offers faster data transfer speeds compared to USB 5Gbps card readers, significantly reducing the transfer time for large, high-resolution images and videos. It is also backward compatible with USB 3.0 (5Gbps) and USB 2.0 (480Mbps).

Ratings & reviews