This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PXV26
- Zoro #
- G910329724
- UPC #
- 888151030462
- Country of Origin
- China
Description
26 Megapixel & 720P Video at 30FPS- Video Resolutions 720- Image Resolutions 26MP/16MP/8MP/4MP- Capture Playback - View Images & Videos- 2.4In. Color TFT Screen- Trigger Speed 0.4 Seconds- 26pcs 850nm LEDs- 80Ft Detection & IR Range- Burst Mode 1-6 images per triggering- 120/60/30/15/5 second recovery time- Time / Date / Moon Phase- SD Card slot up to 32GB- Integrated Python lock latch- Temperature Sensor- External power jack for SOLPAK solar battery back Sold Separately- Operates on 8 AA batteries
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.