This item is Discontinued.

Steamspa Programmable Dual Control Panels in Polished Gold G-SC-2-75-PG

This item is Discontinued.

Steamspa

Programmable Dual Control Panels in Polished Gold (Discontinued)

Mfr # G-SC-2-75-PG
Zoro # G100718048
UPC # 848308005842
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G-SC-2-75-PG
Zoro #
G100718048
UPC #
848308005842
Country of Origin
United States

Description

The dual control panels are the ideal input devices for any SteamSpa steam generator. With a large LCD displays and a simple to use interface these control panels allow access to room temperature controls and time setting options for your generator. Also featured are memory banks to store your settings for future use. With their stylish design this pair will match with most any bathroom style or décor adding to the luxurious sauna atmosphere. This dual panel system allows for even more flexibility with installation setups including having a panel on the inside and outside of your sauna enclosure. Take control of your ideal sauna experience with our dual control panels and create the steam sauna experience that’s perfect for you.

  • For more information please call 1-800-856-0172
  • Includes: Two Control Panels
  • Polished Gold finish
  • Control panel with time and temperature controls and memory
  • Programmable temperature control and 60 minute time cycle
  • Digital readout display and soft touch keypad. On/Off and Pause modes
  • Built in temperature probe gauges the showers temperature for added comfort
  • Compatible with SteamSpa steam generators
  • Inside/outside the enclosure installation
  • Ships from manufacturer within 24 hours
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.