This item is Discontinued.

Steamspa Royal 12 KW QuickStart Bath Generator in Matte Black RY1200MK

This item is Discontinued.

Steamspa

Royal 12 KW QuickStart Bath Generator in Matte Black (Discontinued)

Mfr # RY1200MK
Zoro # G700717861
UPC # 191042054547
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RY1200MK
Zoro #
G700717861
UPC #
191042054547
Country of Origin
United States

Description

The perfect steam sauna experience is exactly what we had in mind with SteamSpa steam generator packages. Easy to install and even easier to operate these steam generators produce a consistent flow of soft and soothing steam thanks to the cleverly designed dual tank technology while minimizing any distracting operational noises. All in all you get a safe, quite, reliable, luxurious steam sauna experience with our compact powerhouse of a steam generator.

  • For more information please call 1-800-856-0172
  • Includes a 12kW QuickStart Acu-Steam Bath Generator, Dual Control Panel, Two Steamheads, Chromatherapy Light, Filter, Pressure Relief Valve, and FREE Bottle of Aroma Scented Oil
  • QuickStart technology allows steam generation in about a minute
  • Whisper quiet operation
  • Continuous uninterrupted steam flow
  • Maximum volume rating: 430 cu ft.
  • Power: 12kW, 240V, 50A
  • Matte Black finish
  • Integrated aroma steamhead reservoir for a scented steam experience
  • Chromatherapy three color mode LED light will create a soothing, therapeutic environment in bath and shower rooms
  • Aromatherapy releases soothing fragrances through the mist surrounding you with your favorite aromatic scent
  • Water Filter reduces rust, contaminants and other debris from entering the system which helps prolong the life of the steam generator.
  • Ships from manufacturer within 24 hours
  • We highly recommend the Complete Essential Installation Kit for proper unit installation. Ask or search for SKU number STMKIT for more information and pricing.
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.