This item is Discontinued.

Steamspa Royal Control Kit in Polished Gold RYPKGO2

This item is Discontinued.

Steamspa

Royal Control Kit in Polished Gold (Discontinued)

Mfr # RYPKGO2
Zoro # G300718046
UPC # 848308010969
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RYPKGO2
Zoro #
G300718046
UPC #
848308010969
Country of Origin
United States

Description

The control panel is the primary input device for any SteamSpa steam generator. With a large LCD display and simple to use interface the control panel allows access to room temperature controls and time setting options for your generator. With a stylish design it will match with most any bathroom style or décor adding to an overall luxurious sauna atmosphere. Take control of your ideal sauna experience with this stylish control panel and create the steam sauna experience that’s perfect for you.

  • For more information please call 1-800-856-0172
  • Includes a Dual Control Panel, Two Steamheads, Chromatherapy Light and Filter
  • Polished Gold finish
  • Control panel with time and temperature controls and memory
  • Programmable temperature control and 60 minute time cycle
  • Digital readout display and soft touch keypad. On/Off and Pause modes
  • Built in temperature probe gauges the showers temperature for added comfort
  • Integrated aroma steamhead reservoir for a scented steam experience
  • Chromatherapy three color mode LED light will create a soothing, therapeutic environment in bath and shower rooms
  • Aromatherapy releases soothing fragrances through the mist surrounding you with your favorite aromatic scent
  • Water Filter reduces rust, contaminants and other debris from entering the system which helps prolong the life of the steam generator.
  • Compatible with the 1050kW and 12kW SteamSpa steam generators
  • Ships from manufacturer within 24 hours
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.