Shop STEARNS PACKAGING
Create Account
ST0220-DB-TL35 Gallon Iodine Udder Wash
- Mfr # 156080
- Zoro # G003999117
product price:Â
$
57.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 156080
- Zoro #
- G003999117
- UPC #
- -
- Country of Origin
- United States
Description
Features
- 1 Gallon
- Iodine Udder Wash
- Formulated With A Detergent/Iodine Complex & A Lanolin Derivative
- Do Not Use For Cleaning &/Or Sanitizing Equipment
- Contains 1% Iodine
- Dilute 1 oz. With 3 Gallons Of Water.
- Dimension - 5.69 x 5.62 x 11.19 in.
- Item Weight - 8.75 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.