Shop STEEL CABINETS USA
Additional $245.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Storage Cabinet, 72 in H, 36 in W, 24 in D, Gray, 2 Shelves
Mfr # W-367224DS-G
Zoro # G906002617
product price:Â
$
534.99
/ea
Key Features
Overall Height
72 in
Overall Depth
24 in
Overall Width
36 in
Number of Shelves
2
Cabinet Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W-367224DS-G
- Zoro #
- G906002617
- UPC #
- 81124803400
- Country of Origin
- United States
- Number of Shelves
- 2
- Item
- Storage Cabinet
- Cabinet Material
- Steel
- Includes
- (2) Turn Cam Locking Handles, (2) Shelves
- Shelf Capacity
- 180 lbs evenly distributed
- Number of Doors
- 2
- Standards
- ANSI/BIFMA
- Color
- Gray
- Method of Construction
- All Welded
- Assembled/Unassembled
- Assembled
- Base Type
- Feet
- Cabinet Finish
- Powder Coat Paint
Description
Ideal for home or office, the Wardrobe/Office Closet is made from durable, heavy gauge steel. It comes with Two Shelves as Extra Storage Space. Features include Durable Stiffeners welded on each door and a center post to reinforce the Cabinet. A full width hanger bar is included. Wardrobes/Office Closets are supplied with two Die Cast Locking Handles for Security and Convenience. Plastic Glides are supplied to elevate the Cabinet from making contact with floor, also making it easier to move for cleaning, etc. Electric Welding - no Rivets or Snaps. Cabinet is Strong and Rigid. Ships Fully Assembled, Ready to Use. Steel Cabinets USA conform to ANSI/BIFMA.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.